Shop All Toggle Switches
Bep Marine
BEP SPST Chrome Plated Long Handle Toggle Switch - ON/OFF
Mfr # 1002013
Zoro # G912222788
product price: $8.35
/ea
$8.35
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
- Brand Bep Marine
- MFR # 1002013
- Zoro # G912222788
- UPC # 870216046723
- Country of Origin Unknown
- Category Toggle Switches
Description
SPST Chrome Plated Long Handle Toggle Switch - ON/OFF Single pole, single throw toggle switch turns one circuit on and off. Common applications include any single circuit requiring an on-off style switch. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC Long handle and two 1/4in balde terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55055
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- GROTE Cable, Welding, Black, 4 ga., 25 ft. (82-5724)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- Bep Marine Switches