Shop All Toggle Switches
Bep Marine
BEP SPDT Toggle Switch - ON/OFF/ON
Mfr # 1001904
Zoro # G612222781
product price: $7.19
/ea
$7.19
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
- Brand Bep Marine
- MFR # 1001904
- Zoro # G612222781
- UPC # 870216046556
- Country of Origin Unknown
- Category Toggle Switches
Description
SPDT Toggle Switch - ON/OFF/ON Single pole, double throw toggle switch turns one of two circuits on. Features: Standard black nylon handle Nominal voltage is 12V DC Rated for 25A at 12V DC Three #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/8in thick Same as Cole Hersee part number 54104
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- Bep Marine Toggle Switches