Shop All Toggle Switches
Bep Marine
BEP SPDT Sealed Toggle Switch - ON/OFF/ON
Mfr # 1002007
Zoro # G212222785
product price: $13.69
/ea
$13.69
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
- Brand Bep Marine
- MFR # 1002007
- Zoro # G212222785
- UPC # 870216046662
- Country of Origin Unknown
- Category Toggle Switches
Description
SPDT Sealed Toggle Switch - ON/OFF/ON Single pole, double throw toggle switch turns one of two circuits on and off. Common applications include combining nav lights and anchor lights with independent bulbs. Completely sealed switches built to stand up to the most extreme conditions. Engineered to IP67 specifications utilizing a double o-ring within a bushing at the toggle and a full epoxy seal at the back. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC 10in 14 AWG wire lead terminals Mounting stem 15/32in fits panels up to 1/8in thick Replaces Cole Hersee part number 55025-02
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- ABB Steel City Single Toggle Switch 4-1/4 In. x 2-5/16 In. Handy Box Cover (HB1SW)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- CARLING TECHNOLOGIES Toggle Switch, SP3T, 4 Connections, On/On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GE51-73-XG)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- Bep Marine Toggle Switches