Shop All Toggle Switches
Bep Marine
BEP SPDT Chrome Plated Toggle Switch - ON/OFF/ON
Mfr # 1002015
Zoro # G812222789
product price: $7.55
/ea
$7.55
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
- Brand Bep Marine
- MFR # 1002015
- Zoro # G812222789
- UPC # 870216046747
- Country of Origin Unknown
- Category Toggle Switches
Description
SPDT Chrome Plated Toggle Switch - ON/OFF/ON Single pole, double throw toggle switch turns one of two circuits on. Common applications include intermittent manual override and maintained float switch control for bilge pumps. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC Three #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55088
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. (GRSS100)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- BRYANT Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key (4903L)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- Bep Marine Switches