Shop All Toggle Switches
Bep Marine
BEP SPDT Chrome Plated Sealed Dipped Toggle Switch - ON/OFF/ON
Mfr # 1002005
Zoro # G412222790
product price: $15.89
/ea
$15.89
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
- Brand Bep Marine
- MFR # 1002005
- Zoro # G412222790
- UPC # 870216046648
- Country of Origin Unknown
- Category Toggle Switches
Description
SPDT Chrome Plated Sealed Toggle Switch - ON/OFF/ON Single pole, double throw toggle switch turns one of two circuits on. Common applications include intermittent trim tab or windshield wiper control. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC 8in 16 AWG wire lead terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55021-07
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- POWERHOUSE Micro Momentary Toggle Switch - Off, Momentary (PO3616715)
- HONEYWELL Toggle Switch, DPST, 15A @ 277V, Screw (2TL1-21)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- Bep Marine Switches