Shop All Busways & Bus Plugs
Bep Marine
BEP Pro Installer Bus Bar - 6 Way - 100A
Mfr # BB-6W-2S/DSP
Zoro # G303077089
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # BB-6W-2S/DSP
- Zoro # G303077089
- UPC # 870216013596
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Description
Bus Bar - 6 Way/100A with 2 Input Studs (with Red and Black)
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
- Bus Type: Single
- Output screws: 6
- Input studs: 2
- Rating (A): 100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT511FL-OR-100)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- Bep Marine Power Distribution