Shop All Busways & Bus Plugs
Bep Marine
BEP Pro Installer Bus Bar - 24 Way - 150A
Mfr # BB-24W-2S/DSP
Zoro # G703077146
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # BB-24W-2S/DSP
- Zoro # G703077146
- UPC # 870216002491
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Description
Bus Bar - 24 Way/150A with 2 Input Studs
These bus bars have tin-plated, brass-insulated mounting bases with recessed mounting holes to avoid accidental shorts on aluminum surfaces.
These bus bars have tin-plated, brass-insulated mounting bases with recessed mounting holes to avoid accidental shorts on aluminum surfaces.
- Now with easy-fit covers to ABYC standards with polarity ID
- 5/32" (4 mm) stainless steel screws with shakeproof washers
- 0 x 1/4" (6 mm) input studs
- Supplied standard with all BEP AC and DC control panels
- Display pack versions supplied with cover
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JKS-150)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- Bep Marine Busways & Bus Plugs