Shop All Busways & Bus Plugs
Bep Marine
BEP Pro Installer Bus Bar - 12 Way - 2 x 100A
Mfr # BB-12W-2NC/DSP
Zoro # G803077053
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # BB-12W-2NC/DSP
- Zoro # G803077053
- UPC # 870216003856
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Description
Multi Purpose Bus Bar, 12 Way/2 x 100A (with covers)
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
- Bus Type: Double
- Output screws: 2 x 12
- Input studs: 2 x12 way
- Rating (A): 100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- Bep Marine Busways & Bus Plugs