Shop All Busways & Bus Plugs
Bep Marine
BEP Pro Installer Bus Bar - 12 Way - 100A
Mfr # BB-12W-2S/DSP
Zoro # G003077150
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # BB-12W-2S/DSP
- Zoro # G003077150
- UPC # 870216003863
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Description
Bus Bar - 12 Way/100A with 2 Input Studs (with covers)
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
BEP bus bars include tin-plated, brass-insulated mounting bases and flame-resistant flexible plastic covers. The covers are color-coded for polarity and feature a unique push-on fit.
- Bus Type: Single
- Output screws: 12
- Input studs: 2
- Rating (A): 100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- Bep Marine Busways & Bus Plugs