Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Pro Installer 400A EZ-Mount Double Pole Battery Switch - MC10
Mfr # 770-DP-EZ
Zoro # G503077117
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 770-DP-EZ
- Zoro # G503077117
- UPC # 843687008569
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Pro Installer 400A EZ-Mount Double Pole Battery Switch - MC10
An addition to our multi award winning Pro Installer EZ Mount range, this battery switch provides Double Pole On/Off functionality so that both positive and negative battery terminals can be isolated. Most commonly used on metal hulled craft, full isolation ensures there is no risk of stray currents that may cause galvanic corrosion, and also guarantees optimum safety during servicing or mishap, for example with mining equipment. As easy as 1, 2, 3, these revolutionary battery switches allow you to wire from the front for the easiest surface mounting. With their shared interconnection height, EZ-Mount battery switches "cluster" directly with the Pro Installer Busbar Range, resulting in the fastest, most compact installations. Optimized cable access makes installation a breeze.
Features:
Specifications
Mounting: Surface Only
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: On/Off
Stud: 4x 10 mm (3.8")
An addition to our multi award winning Pro Installer EZ Mount range, this battery switch provides Double Pole On/Off functionality so that both positive and negative battery terminals can be isolated. Most commonly used on metal hulled craft, full isolation ensures there is no risk of stray currents that may cause galvanic corrosion, and also guarantees optimum safety during servicing or mishap, for example with mining equipment. As easy as 1, 2, 3, these revolutionary battery switches allow you to wire from the front for the easiest surface mounting. With their shared interconnection height, EZ-Mount battery switches "cluster" directly with the Pro Installer Busbar Range, resulting in the fastest, most compact installations. Optimized cable access makes installation a breeze.
Features:
- Tested to UL1107 ignition protection, CE
- Tinned copper 10 mm (3/8 in) studs
- Stainless steel washers and nuts
- Fiber reinforced plastics
- 400A Continuous / 600A 5 minutes Intermittent / 1500A 10 seconds Cranking
- (cable size to achieve ratings 120mm}, 4/0, smaller cable size will reduce
- the Amp rating)
- Waterproof to IP67
- Same interconnection height as Pro Installer
- Removable knob allows isolation during servicing
- 3 removable side plates for protection
- Industry standard 3.85 x 3.85 inch footprint
- Surface mount only
- Each Pro Installer battery switch is fully tested for pressure sealing,
- Rotation force and electrically load tested
Specifications
Mounting: Surface Only
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: On/Off
Stud: 4x 10 mm (3.8")
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- SPEC-D TUNING 00-05 Cadillac Deville Front Grill Matte Chrome (HG-DVL00C)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- A & I PRODUCTS Lock Plate, Drawbar Pin 3" x5" x1" (A-49139D)
- BEP MARINE BEP Pro Installer Link Bar 35.5 - 42.5mm *5-Pack (779-LB-2-B5)
- BEP MARINE Dual Distribution Stud Module - 2 x 3/8" (702-2S)
- BEP MARINE Pro Installer Insulated Stud - Single - 10mm (IST-10MM-1S)
- BEP MARINE BEP Remote Emergency Parallel Switch (80-724-0007-00)
- BEP MARINE Lever-Operated Master Disconnect - ON/OFF (1001001)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- Bep Marine Marine & Boat Speakers & Navigation