Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Pro Installer 400A EZ-Mount Battery Selector Switch (1-2-Both-Off)
Mfr # 771-S-EZ
Zoro # G303077188
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 771-S-EZ
- Zoro # G303077188
- UPC # 843687007692
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Pro Installer 400A EZ-Mount Battery Selector Switch (1-2-Both-Off)
As easy as 1, 2, 3, these revolutionary battery switches allow you to wire from the front. Never has installation been so easy and cabling so accessible. With their shared interconnection height, EZ-Mount battery switches "cluster" directly with the Pro Installer Busbar Range, resulting in the fastest, most compact installations. Optimized cable access makes installation a breeze. Pro Installer switches set the new benchmark with outstanding ergonomics, intuitive look/feel, and are engineered from the finest materials to withstand the harsh marine environment. The outstanding performance and features of this powerful new generation battery switch appeal to both the installer and end user. All ratings, footprints and features of the EZ-Mount switch match the high quality of our standard switches.
Specifications
Mounting: Surface Only
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: 1-2-Both-Off
Stud: 3x 10 mm (3.8")
As easy as 1, 2, 3, these revolutionary battery switches allow you to wire from the front. Never has installation been so easy and cabling so accessible. With their shared interconnection height, EZ-Mount battery switches "cluster" directly with the Pro Installer Busbar Range, resulting in the fastest, most compact installations. Optimized cable access makes installation a breeze. Pro Installer switches set the new benchmark with outstanding ergonomics, intuitive look/feel, and are engineered from the finest materials to withstand the harsh marine environment. The outstanding performance and features of this powerful new generation battery switch appeal to both the installer and end user. All ratings, footprints and features of the EZ-Mount switch match the high quality of our standard switches.
- Tested to UL1107 ignition protection, CE
- Tinned copper 10mm (3/8") studs
- Stainless steel washers/nuts
- Fiber reinforced plastics
- 400A Continuous / 600A 5 mins Intermittent / 1500A 10 secs Cranking
- Waterproof to IP66
- Same interconnection height as Pro Installer
- Removable knob allows isolation during servicing
- 3 removable sideplates for protection
- Industry standard 3.85" x 3.85" footprint
Specifications
Mounting: Surface Only
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: 1-2-Both-Off
Stud: 3x 10 mm (3.8")
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Armored, Red, Dia 4 11/16 In (40232)
- OVERTIME 087764 Ultimate Aluminum Cleaner - Restorer (OV26019)
- PERKO 24" All Round Pole Light White (1611DP2CHR)
- STENS Oem Replacement Belt 265-134 For Exmark 1-633127 (265-134)
- BEP MARINE BEP Pro Installer Link Joiner 3-Way (779-LBJ-3)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- BEP MARINE BEP Pro Installer 400A Double Pole Battery Switch - MC10 (770-DP)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- BEP MARINE BEP Pro Installer 400a EZ-Mount Dual Bank Control Battery Switch - MC1 (772-DBC-EZ)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- GARMIN Protective Cover f/GPSMAP and reg 8x22 (010-12390-45)
- Bep Marine Marine & Boat Speakers & Navigation