Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Piezo Buzzer - 42mm - 5-20V - 97DB
Mfr # 54-35C2/DSP
Zoro # G503077049
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 54-35C2/DSP
- Zoro # G503077049
- UPC # 843687008682
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Piezo Buzzer, 42mm 5-20V 97DB
Especially suitable for use with the new 701-MDCZ CZone optimized motorized battery switch, this piezo buzzer is also useful wherever a loud single tone alarm is required.
Especially suitable for use with the new 701-MDCZ CZone optimized motorized battery switch, this piezo buzzer is also useful wherever a loud single tone alarm is required.
- 97 decibel output at 9 Volts
- Frequency 2.8 KHz
- Voltage 5-20 Volts (Suitable for use with 701-MDCZ battery switch) on 24
- volt systems)
- Power consumption 12mA at 12 Volts
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Auto Trans Detent Cable, Y-233 (Y-233)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- WALKER EXHAUST Exhaust Reduction Pipe, 41989 (41989)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- BEP MARINE BEP Pro Installer Double Insulated Stud - 10mm (IST-10MM-2S)
- BEP MARINE BEP Replacement Key f/701 Battery Switches (701-KEY)
- BEP MARINE BEP Pro Installer Link Joiner 3-Way (779-LBJ-3)
- BEP MARINE BEP Pro Installer 400a EZ-Mount Dual Bank Control Battery Switch - MC1 (772-DBC-EZ)
- AU-VE-CO PRODUCTS TRIM PANEL RETIANER GM 50PK (AV15669)
- Bep Marine Marine & Boat Speakers & Navigation