Shop All Circuit Breakers
Bep Marine
BEP Heavy Duty CB Module - 50A
Mfr # 705-50A
Zoro # G002943272
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 50A
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 705-50A
- Zoro # G002943272
- UPC # 870216010021
- Country of Origin New Zealand
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
Trip Type | Thermal |
Description
Heavy Duty CB Module - 50A
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
Features:
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
Features:
- Modular sizing with contour lock moulding allows easy grouping
- LED to indicate circuit is on
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- SQUARE D Molded Case Circuit Breaker, BGA Series 50A, 3 Pole, 347/600V AC, B Curve (BGA36050)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 4 Pole, 400V AC, C Curve (5SY64167)
- Bep Marine Circuit Breakers