Shop All Circuit Breakers
Bep Marine
BEP Heavy Duty CB Module - 150A
Mfr # 705-150A
Zoro # G102943158
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 705-150A
- Zoro # G102943158
- UPC # 870216000640
- Country of Origin New Zealand
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 150A |
Trip Type | Thermal |
Description
Heavy Duty CB Module, 150A
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
- Modular sizing with contour lock moulding allows easy grouping
- LED to indicate circuit is on
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- SOUTH MAIN HARDWARE 4-in Black, UV Resistant Fuel Hose Ties (224104)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, D Curve (FAZ-D2/3)
- DAYTON Circuit Breaker, NDB2-63 C40/3 Series 40A, 3 Pole, 480V AC, C Curve (5ZVD0)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- Bep Marine Circuit Breakers