Shop All Circuit Breakers
Bep Marine
BEP Heavy Duty CB Module - 135A
Mfr # 705-135A
Zoro # G602943191
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 135A
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 705-135A
- Zoro # G602943191
- UPC # 870216000176
- Country of Origin New Zealand
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 135A |
Trip Type | Thermal |
Description
Heavy Duty CB Module, 135A
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
705 Contour Circuit Breaker HD allows switchable protection for heavy duty circuits like Windlasses or Davit winches utilizing Bussmann Heavy Duty thermal circuit breakers.
- Modular sizing with contour lock moulding allows easy grouping
- LED to indicate circuit is on
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 60A, 700V AC, Non-Indicating (A70QS60-4)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 20A, 2 Pole, 480V AC (HED42B020)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 1 Pole, Not Rated, C Curve (FAZ-C16/1-NA-DC-SP)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 20A, 3 Pole, 240V AC (ED23B020)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,200A, 3 Pole, 600V AC (PGL36120)
- Bep Marine Circuit Breakers