Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Heavy Duty Battery Selector Switch
Mfr # 721
Zoro # G303077232
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 721
- Zoro # G303077232
- UPC # 870216000589
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Heavy-Duty Battery Selector Switch
The 721 Battery Selector Switch is our heavy duty selector switch. Housed in the same module as the 720, it includes the same removable plates and back cover. While BEP Marine recommends isolated battery systems as outlined with our distribution clusters, the 721 offers a simple economical way of separating two batteries. Please note selector switches will not separate electronics from harmful engine starting spikes.
Specifications:
The 721 Battery Selector Switch is our heavy duty selector switch. Housed in the same module as the 720, it includes the same removable plates and back cover. While BEP Marine recommends isolated battery systems as outlined with our distribution clusters, the 721 offers a simple economical way of separating two batteries. Please note selector switches will not separate electronics from harmful engine starting spikes.
Specifications:
- DC Voltage: 48
- Stud Size (Imperial): 3 x 3/8"
- Stud Size (Metric): 2 x 10mm
- Continuous Rating: 350
- Intermittent Rating: 500
- Cranking Rating: 1500
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE 2 Pole Trailer Connector (11172-BP)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON CHARCOAL (SS3477PCCH)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- BEP MARINE BEP Pro Installer 400A Double Pole Battery Switch - MC10 (770-DP)
- BEP MARINE BEP Contour Battery Disconnect Switch - 275A Continuous (701)
- BEP MARINE BEP Piezo Buzzer - 42mm - 5-20V - 97DB (54-35C2/DSP)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- BEP MARINE Lever-Operated Master Disconnect - ON/OFF (1001001)
- PASS & SEYMOUR Turnlok 4P 4W 30A Amp 277/480V-Ac Plug (L1930-P)
- Bep Marine Marine & Boat Speakers & Navigation