Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Dual Operation VSS Switch 12/24V HD Optic - 500A
Mfr # 720-MDVSO
Zoro # G503077261
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # 720-MDVSO
- Zoro # G503077261
- UPC # 843687004783
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Dual Operation VSS Switch 12/24V HD Optic - 500A
These Voltage Sensitive Switches (VSS) automatically sense connected battery bank voltages and provide optimal, efficient charging of the second bank. The VSS allows for independent battery banks to be combined or isolated based on the presence of a charging source (such as an engine alternator or battery charger), while also offering remotely activated, high current, emergency parallel connection. Designed and constructed for longevity in the marine environment with tinned copper conductors, stainless steel nuts, and high temperature, fibre reinforced plastics. The units are ignition protected, provide On/Off switching operation, and may be recessed or surface mounted. The remote emergency parallel function can be operated through a momentary button on the dash which will parallel the batteries for 10 minutes. Once this 10 minutes has passed, if the voltage is high enough, the voltage sensitive switch will stay engaged. If not, it will disengage.
Features:
These Voltage Sensitive Switches (VSS) automatically sense connected battery bank voltages and provide optimal, efficient charging of the second bank. The VSS allows for independent battery banks to be combined or isolated based on the presence of a charging source (such as an engine alternator or battery charger), while also offering remotely activated, high current, emergency parallel connection. Designed and constructed for longevity in the marine environment with tinned copper conductors, stainless steel nuts, and high temperature, fibre reinforced plastics. The units are ignition protected, provide On/Off switching operation, and may be recessed or surface mounted. The remote emergency parallel function can be operated through a momentary button on the dash which will parallel the batteries for 10 minutes. Once this 10 minutes has passed, if the voltage is high enough, the voltage sensitive switch will stay engaged. If not, it will disengage.
Features:
- Dual battery sensing
- Manual override option
- Dual 12/24 volt operation (both banks must be same voltage)
- Low power consumption (<6mA)
- Lowered cut in voltage (13.3/26.6V) suits low output alternators and high temperature environments
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT433)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- LUMITEC TouchDome-Dome Light-Polished SS Finish-2-Color White/Blue Dimming (101097)
- WEIMAN PRODUCTS 8OZ Wrights SLV Cream (14)
- BEP MARINE BEP Remote Emergency Parallel Switch (80-724-0007-00)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- BEP MARINE BEP Horizontal Battery Distribution Cluster f/Single Engine w/Two (716-H-140A-DVSR)
- BEP MARINE BEP Pro Installer Link Bar 35.5 - 42.5mm *5-Pack (779-LB-2-B5)
- BEP MARINE BEP Pro Installer 400a EZ-Mount Dual Bank Control Battery Switch - MC1 (772-DBC-EZ)
- BEP MARINE BEP Battery Distibution Cluster f/Twin Outboard Engines w/Three Batter (80-716-0018-00)
- GARMIN Trim Piece Snap Cover f/8x16 Series (010-12800-02)
- Bep Marine Marine & Boat Speakers & Navigation