Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Dual Operation VSS & Emergency Parallel - 12/24V - 500A
Mfr # 720-MDO-EP
Zoro # G903077335
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 720-MDO-EP
- Zoro # G903077335
- UPC # 843687004721
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Dual Operation VSS & Emergency Parallel - 12/24V - 500A
These Motorized Switches offer remotely activated, high current, emergency parallel connection suitable for emergency starting of large engines (up to 2500A for 10 seconds). The emergency parallel functionality is conveniently operated via a momentary button on the dash, which when activated, will parallel the batteries for 10 minutes. Once the 10 minutes has passed, the switch turns off, removing the risk of start batteries becoming flattened following a parallel switch being inadvertently left on. Designed and constructed for the harsh marine environment, utilizing tinned copper conductors, stainless steel nuts, and high temperature, fibre reinforced plastics to ensure longevity. The units are ignition protected, provide On/Off switching operation, and may be recessed or surface mounted. Note: For automated charging of the second battery bank this same 10 minute emergency parallel functionality is also available on the 720-MDVSO Voltage Sensitive Switch.
These Motorized Switches offer remotely activated, high current, emergency parallel connection suitable for emergency starting of large engines (up to 2500A for 10 seconds). The emergency parallel functionality is conveniently operated via a momentary button on the dash, which when activated, will parallel the batteries for 10 minutes. Once the 10 minutes has passed, the switch turns off, removing the risk of start batteries becoming flattened following a parallel switch being inadvertently left on. Designed and constructed for the harsh marine environment, utilizing tinned copper conductors, stainless steel nuts, and high temperature, fibre reinforced plastics to ensure longevity. The units are ignition protected, provide On/Off switching operation, and may be recessed or surface mounted. Note: For automated charging of the second battery bank this same 10 minute emergency parallel functionality is also available on the 720-MDVSO Voltage Sensitive Switch.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLTECH STREET PERFORMANCE (221266) SHOCK ABSORBER (2212FF)
- UWS GLOSS BLACK 72IN TRUCK TOOL BOX, LOW PROFILE, PULL HANDLES (TBS-72-LP-PH-B)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Air Filter, 9-3/32 x 22-3/32 in. (RS5460)
- BEP MARINE BEP Pro Installer 400A EZ-Mount Double Pole Battery Switch - MC10 (770-DP-EZ)
- BEP MARINE Pro Installer Insulated Stud - Single - 10mm (IST-10MM-1S)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- BEP MARINE BEP Contour Battery Disconnect Switch - 275A Continuous (701)
- BEP MARINE BEP Pro Installer 400A Double Pole Battery Switch - MC10 (770-DP)
- BLUE SEA SYSTEMS Blue Sea 1472 DC 12V Socket Panel (1472)
- Bep Marine Marine & Boat Speakers & Navigation