Shop All Toggle Switches
Bep Marine
BEP DPST Chrome Plated Toggle Switch - OFF/ON
Mfr # 1002017
Zoro # G512222782
product price: $8.49
/ea
$8.49
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
- Brand Bep Marine
- MFR # 1002017
- Zoro # G512222782
- UPC # 870216046761
- Country of Origin Unknown
- Category Toggle Switches
Description
DPST Chrome Plated Toggle Switch - OFF/ON Double pole, single throw toggle switch turns two circuits on at the same time. Common applications include simultaneous control of anchor and running lights. Features: Nominal voltage is 12V DC Rated for 25A at 12V DC Four #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 5588
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- CALTERM Switch Toggle Glow Blue 20A (40240)
- Bep Marine Switches