Shop All Toggle Switches
Bep Marine
BEP DPDT Chrome Plated Toggle Switch - ON/OFF/ON
Mfr # 1002018
Zoro # G412222783
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1002018
- Zoro # G412222783
- UPC # 870216046778
- Country of Origin Unknown
- Category Toggle Switches
Description
DPDT Chrome Plated Toggle Switch - ON/OFF/ON Double pole, double throw toggle switch turns two of four circuits on at a time. Common applications include combining nav lights and anchor light with shared bulbs. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC Six #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 5592
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- INTERMATIC Timer, Spring Wound (FD15M)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- BIG HORN On-Off Toggle Switch - (Optional Lock) (18803)
- Bep Marine Switches