Shop All Toggle Switches
Bep Marine
BEP DPDT Chrome Plated Toggle Switch - ON/OFF/ON
Mfr # 1002014
Zoro # G312222791
product price: $8.95
/ea
$8.95
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
- Brand Bep Marine
- MFR # 1002014
- Zoro # G312222791
- UPC # 870216046730
- Country of Origin Unknown
- Category Toggle Switches
Description
DPDT Chrome Plated Toggle Switch - ON/OFF/ON Double pole, double throw toggle switch turns two of four circuits on at a time. Common applications include intermittent and maintained dual windshield wiper control. Features: Nominal voltage is 12V DC Rated for 25A at 12V DC Six 1/4in balde terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55081
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- CALTERM Toggle Switch Sw-12 12V 20A (40120)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- Bep Marine Switches