Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Contour Battery Disconnect Switch - 275A Continuous
Mfr # 701
Zoro # G003077310
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # 701
- Zoro # G003077310
- UPC # 870216000015
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Mini Contour Battery Disconnect Switch - 275A Continuous
This switch offers a number of unique features, the highlight being the Contour Locking System, allowing it to be a stand alone unit, or locked together with other switches. The control knob can be removed by switching to an counterclockwise 45 degree position. This control knob also features an interchangeable labeling system allowing a full range of applications (Item # 713 or 715). Three removable side plates provide access of up to 1/0 cables. The rear cover insulating the rear terminals against any short circuits. This ensures that the switch meets ABYC requirements. BEP Marine Battery Switch Test Procedures (UL 1107) Continuous (1 hour), intermittent (5 minutes) and Cranking (engine starting - 10 seconds). The test is to determine the maximum current the switch can handle for the stated time, without the rear terminals exceeding 100°C (212°F) above the ambient temperature. The continuous and intermittent ratings are tested at 110% of specified ratings. All BEP switches are tested Independently to this specification by a 3rd party laboratory.
Features:
This switch offers a number of unique features, the highlight being the Contour Locking System, allowing it to be a stand alone unit, or locked together with other switches. The control knob can be removed by switching to an counterclockwise 45 degree position. This control knob also features an interchangeable labeling system allowing a full range of applications (Item # 713 or 715). Three removable side plates provide access of up to 1/0 cables. The rear cover insulating the rear terminals against any short circuits. This ensures that the switch meets ABYC requirements. BEP Marine Battery Switch Test Procedures (UL 1107) Continuous (1 hour), intermittent (5 minutes) and Cranking (engine starting - 10 seconds). The test is to determine the maximum current the switch can handle for the stated time, without the rear terminals exceeding 100°C (212°F) above the ambient temperature. The continuous and intermittent ratings are tested at 110% of specified ratings. All BEP switches are tested Independently to this specification by a 3rd party laboratory.
Features:
- Can be either surface or recess mounted by cutting a 2.1" (52 mm) hole
- Available with house knob (OEM # 701B-HB) or with chassis knob (OEM # 701B-CH)
- Tin-plated copper studs and nuts
- Ignition-protected
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- DONALDSON Air Filter, Primary Radialseal, P613334 (P613334)
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET8 (SET8)
- PHOENIX Front Wheel Liner For Nf25 (PNF25FWL)
- BEP MARINE 24-Hour Essential Circuits Module - 2 x 10A (706-2W)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- BEP MARINE BEP Pro Installer 400A Double Pole Battery Switch - MC10 (770-DP)
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- BEP MARINE BEP Pro Installer Insulated Stud Single - 8mm (IST-8MM-1S)
- BEP MARINE BEP Replacement Key f/701 Battery Switches (701-KEY)
- SEA-DOG Splash Guard Bilge Pump Panel w/Circuit (423046-1)
- Bep Marine Marine & Boat Speakers & Navigation