Shop All Circuit Breaker & Panelboard Accessories
Bep Marine
BEP Circuit Breaker Panel - 4-Way
Mfr # 900-DC
Zoro # G703072738
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 900-DC
- Zoro # G703072738
- UPC # 870216002262
- Country of Origin New Zealand
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Panel |
Description
Circuit Breaker Panel - 4-Way
BEP Marine uses the highest quality materials in its range of Control Panels, from the marine grade aluminium base plates to the Airpax magnetic hydraulic circuit breakers.
Features
Specifications
Total Positions: 4 Loads
Circuit Breakers: 1X 5A, 2X 10A, 1X 15A
Nominal Voltage: 12V
Maximum Amperage: 80A
Dimensions: 4.5" X 5" X 2.5"
Neg Bus: 6 Way
BEP Marine uses the highest quality materials in its range of Control Panels, from the marine grade aluminium base plates to the Airpax magnetic hydraulic circuit breakers.
Features
- Marine Grade powder coated aluminium
- Airpax circuit breaker
- Stylish Contour Design fascia
- Green LED backlit labels
- Red LED indicates systems on
- Panels meet ABYC standards
Specifications
Total Positions: 4 Loads
Circuit Breakers: 1X 5A, 2X 10A, 1X 15A
Nominal Voltage: 12V
Maximum Amperage: 80A
Dimensions: 4.5" X 5" X 2.5"
Neg Bus: 6 Way
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Filter, 1 Phase, 120V (G5BLK)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- OMRON Right Angle Actuating Key (D4BS-K2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- TRAC OUTDOORS Display Circuit Breaker, 60A, 12V (69402)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB1)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- Bep Marine Circuit Breaker & Panelboard Accessories