Shop All Boat Motors & Parts
Bep Marine
BEP 65A PVC Coated Continuous Duty Solenoid
Mfr # 1002205
Zoro # G903077229
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # 1002205
- Zoro # G903077229
- UPC # 870216046891
- Country of Origin New Zealand
- Category Boat Motors & Parts
Description
65A PVC Coated Continuous Duty Solenoid
Remotely switch high amperage loads with a low amperage on-off switch.
Features:
- Continuous duty, 65A at 12V DC
- Intermittent rating 100A: 10 seconds
- Copper #10-32 thread signal terminals
- Copper 5/16”-24 thread contact terminals
- PVC coated steel case
- Bracket mounting holes 5/16” x 19/32”, 2-13/64” on centers
- UL and CE approved
- Same as Cole Hersee part number 24117-01
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JTM PRODUCTS Murphy's Tire Mounting White Paste 8 Lb Pail (JTMF10066)
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- CAR DEALER DEPOT 7 1/2 White & Blue Adhesive Windshield Numbers:12 Pk (164-6)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- BEP MARINE BEP 85A Remote Switching Continuous Duty Solenoid (1002204)
- BEP MARINE BEP 3-Position Sealed Nylon Ignition Switch - OFF/Ignition & Accessory/Ignition & Start (1001604)
- BEP MARINE Dual Operation VSS Switch 275A Cont Motorized (701-MDVS)
- CDI ELECTRONICS Johnson/Evinrude Powerpack (113-3072)
- ILC Replacement for Mercruiser Model 454 Mag Bravo (gen V) Year 1996 Gm 7.4L - 454CI - 8CYL Starter (WX-XYRV-7)
- T-H MARINE T-H Marine GS-1-DP Gate/Door Stop (GS-1-DP)
- MARINCO Marinco 150BBI- 15 Amp On-Board Charger Inlet (150BBI)
- Bep Marine Boat Motors & Parts