Shop All Push Button Switches
Bep Marine
BEP 3-Position SPDT Push-Pull Switch - OFF/ON1/ON1, 2
Mfr # 1001301
Zoro # G712222797
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1001301
- Zoro # G712222797
- UPC # 870216045955
- Country of Origin Unknown
- Category Push Button Switches
Description
3-Position SPDT Push-Pull Switch - OFF/ON1/ON1, 2 Single pole, double throw switch turns on position 1 or position 1 and 2. Features: Heavy-duty, noncorrosive construction with moisture-repellent insulators Brass case, stem, terminals and mounting hardware All knobs are screw-on type Nominal voltage is 6-36V DC. Rated for 10A at 12V DC #8-36 screw terminals Fits panels up to 1in thick Same as Cole Hersee part number M-476
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- EATON Neutral Block, 100A (DH100NK)
- DRYCONN Direct Bury Lug, Yellow, PK5 (90120)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- Bep Marine Switches