Shop All Push Button Switches
Bep Marine
BEP 3-Position SPDT Push-Pull Switch - OFF/ON1, 2/ON1, 3
Mfr # 1001305
Zoro # G112222793
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1001305
- Zoro # G112222793
- UPC # 870216045993
- Country of Origin Unknown
- Category Push Button Switches
Description
3-Position SPDT Push-Pull Switch - OFF/ON1, 2/ON1, 3 Single pole, double throw switch turns on position 1 and 2 or position 1 and 3. Can be used to combine nav lights and anchor light with shared bulbs. Heavy-duty, noncorrosive construction with moisture-repellent insulators. Brass case, stem, terminals and mounting hardware. All knobs are screw-on type. Features: Nominal voltage is 6-36V DC Rated for 10A at 12V DC #8-32 screw terminals Fits panels up to 1in thick Same as Cole Hersee part number M-532
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- Bep Marine Push Buttons & Indicators