Shop All Boat Motors & Parts
Bep Marine
BEP 3-Position Sealed Nylon Ignition Switch - OFF/Ignition & Accessory/Ignition & Start
Mfr # 1001604
Zoro # G505728505
$31.19
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
- Brand Bep Marine
- MFR # 1001604
- Zoro # G505728505
- UPC # 870216046150
- Country of Origin Taiwan, Province of China
- Category Boat Motors & Parts
Description
3-Position Sealed Nylon Ignition Switch - OFF/Ignition & Accessory/Ignition & Start
Sealed keyed switches with integral Deutsch connectors feature fully sealed contact areas with O-rings and ultrasonic welding to IP67 waterproof rating. High-impact plastic for corrosion resistance and tested to SAE J259 for ignition switches.
Features:
- Nominal voltage is 12V/24V DC
- Rated for 10A at 12V DC, 5A at 24V DC
- Fits panels up to 3/8" thick
- Same as Cole Hersee part number 95060-60
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- WESTWARD Hydraulic Service Jack, Automotive (55ER91)
- SCRIBNER Scribner SCR5221 Plastics Lid Complete Utility Jug Cap (SCR5221)
- BOSCH Abs Wheel Speed Sensor, #Bosch 0986594507 (0986594507)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- BEP MARINE BEP 65A PVC Coated Continuous Duty Solenoid (1002205)
- BEP MARINE BEP 85A Remote Switching Continuous Duty Solenoid (1002204)
- BEP MARINE Dual Operation VSS Switch 275A Cont Motorized (701-MDVS)
- ARCO MARINE Mercruiser Tilt Trim Reservoir Kit (M525)
- ATTWOOD Louvered Vent, Off White (1495-1)
- ILC Replacement for Mercruiser Model 140 Year 1985 Gm 3.0L - 181CI - 4CYL Starter (WX-XYBK-0)
- WHITECAP Whitecap Hose Deck Fill - Replacement Key (6060C)
- Bep Marine Boat Motors & Parts