Bep Marine

BEP 275A Cont Motorized Dual Operation VSS Voltage Sensitive Switch - Deutsch Connector


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

275A Cont Motorized Dual Operation VSS Voltage Sensitive Switch - Deutsch Connector . These Voltage Sensitive Switches VSS automatically sense connected battery bank voltages and provide optimal, efficient charging of the second bank. The VSS allows for independent battery banks to be combined or isolated based on the presence of a charging source such as an engine alternator or battery charger, while also offering remotely activated, high current, emergency parallel connection. Features: Deutsch Connector. Dual battery sensing. Manual override option. Designed and constructed for longevity in the marine environment with tinned copper conductors, stainless steel nuts, and high temperature, fiber reinforced plastics. Features Engine Run Sensing:. VSS will engage when the voltage on either start or house battery reaches 13.7 volts. If the combined battery voltage drops below 13.0 volts and the engine is not running, after 5 seconds the contacts will open and stay open until the start or house battery voltage exceeds 13.7 volts. If the combined battery voltage drops below 12.2 volts and the engine is running, after 5 minutes the contacts will open and stay open until the start or house battery voltage exceeds 13.7 volts. If voltage drops below 13 volts and stays above 12.2 volts on either start or house battery while engine is running, the VSS will stay engaged. Features Remote Emergency Parallel Function: The 701-MDVS-D can be operated through a momentary button on the dash which will parallel the batteries for a present time of 10 minutes Once this 10 minutes has passed, if the voltage is up high enough for the voltage sensitive switch to operate, it will stay engaged. If not, it will disengage. The advantages of using a high current VSS is that it will cover your dual battery charging requirements and emergency parallel operation in one unit. Specifications: Continuous Rating: 275 Amps DC. Intermittent Rating: 455 Amps DC. Cranking Rating: 1250 Amps DC. Voltage Rating: 9.5 - 32 Volts. Operation: On / Off. Mounting: Recessed or surface. Ignition: Protected. Stud Size: 2 x 10mm / 3/8-inch. Power Draw: Switch off 12mA; Switch on 15mA; Switch operating 120mA for 3 seconds at 12v nomial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.