Shop All Circuit Breakers
Bep Marine
BEP 24-Hour Essential Circuits Module - 1 x 5A
Mfr # 706-4W
Zoro # G802943199
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 706-4W
- Zoro # G802943199
- UPC # 870216010076
- Country of Origin New Zealand
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 5A |
Trip Type | Thermal |
Description
24-Hour Essential Circuits Module
1 x 5A
The 706-4W 24hr service module consists of 1 x 5amp and 3 x 15amp push to reset Carling CLB Series thermal circuit breakers. Suitable for essential circuits such as bilge pump auto float switch supplies and stereo memory circuits. The push to reset function ensures essential 24hr circuits cannot be switched off inadvertently. This is contained in the contour lock double module.
1 x 5A
The 706-4W 24hr service module consists of 1 x 5amp and 3 x 15amp push to reset Carling CLB Series thermal circuit breakers. Suitable for essential circuits such as bilge pump auto float switch supplies and stereo memory circuits. The push to reset function ensures essential 24hr circuits cannot be switched off inadvertently. This is contained in the contour lock double module.
- Consists of one 5A and three 15A push to reset Carling CLB Series thermal CBs
- The push to reset function ensures essential 24hr circuits cannot be switched off inadvertently
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SIEMENS Circuit Breaker, 15A, 2 Pole, 120/240V AC (Q215AFC)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D6/3 L Series 6A, 3 Pole, 480V AC, D Curve (33V903)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU3601042)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- Bep Marine Circuit Breakers