Shop All Push Button Switches
Bep Marine
BEP 2-Position SPST Recessed Push Button Switch - OFF/ON
Mfr # 1001507
Zoro # G912222795
product price: $14.69
/ea
$14.69
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
- Brand Bep Marine
- MFR # 1001507
- Zoro # G912222795
- UPC # 870216046105
- Country of Origin Unknown
- Category Push Button Switches
Description
2-Position SPST Recessed Push Button Switch - OFF/ON Single pole, single throw switch turns one circuit on and off. Toggle guard prevents accidental activation. Can be used for intermittent windshield wiper or horn control. Features: Nominal voltage is 6-36V DC Rated for 35A at 12V DC #8-32 screw terminals Fits into panels 1in thick Same as Cole Hersee part number M-612
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- Bep Marine Push Button Switches