Shop All Push Button Switches
Bep Marine
BEP 2-Position SPST Push-Pull Switch w/Wire Leads - OFF/ON
Mfr # 1001306
Zoro # G812222796
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1001306
- Zoro # G812222796
- UPC # 870216046006
- Country of Origin Unknown
- Category Push Button Switches
Description
2-Position SPST Push-Pull Switch w/Wire Leads - OFF/ON Single pole, single throw switch turns one circuit on and off. Heavy-duty, noncorrosive construction with moisture-repellent insulators. Brass case, stem, terminals and mounting hardware. Plasticized body helps seal out moisture and dirt. All knobs are screw-on type. Features: Nominal voltage is 6-36V DC Rated for 10A at 12V DC Two 8in 16 AWG wire leads for terminals Fits panels up to 5/8in thick Same as Cole Hersee part number M-606
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- SENSORSWITCH Occupancy Sensor, PIR, 500 sq ft, White (CMR 9)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- Bep Marine Push Button Switches