Shop All Push Button Switches
Bep Marine
BEP 2-Position SPST Push-Pull Switch - OFF/ON
Mfr # 1001302
Zoro # G212222792
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1001302
- Zoro # G212222792
- UPC # 870216045962
- Country of Origin Unknown
- Category Push Button Switches
Description
2-Position SPST Push-Pull Switch - OFF/ON Single pole, single throw switch turns one circuit on and off. Features: Heavy-duty, noncorrosive construction with moisture-repellent insulators Brass case, stem, terminals and mounting hardware All knobs are screw-on type Nominal voltage is 6-36V DC Rated for 10A at 12V DC #8-32 screw terminals Fits panels up to 1in thick Same as Cole Hersee part number M-482
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L38LGGH13)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- Bep Marine Switches