Shop All Push Button Switches
Bep Marine
BEP 2-Position SPST Heavy-Duty Push Button Switch w/Cover - OFF/ON - 35 Amp
Mfr # 1001508
Zoro # G012222794
$10.59
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
- Brand Bep Marine
- MFR # 1001508
- Zoro # G012222794
- UPC # 870216046112
- Country of Origin Unknown
- Category Push Button Switches
Description
2-Position SPST Heavy-Duty Push Button Switch with Cover - OFF/ON - 35 Amp Single pole, single throw switch turns one circuit on and off. Can be used for intermittent windshield wiper or horn control. Features: Replacement cap 1001501 Nominal voltage is 6-36V DC Rated for 35A at 12V DC #8-32 screw terminals Fits panels up to 1in thick Same as Cole Hersee part number M-626
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Blk Button (W5287-P23DAxE1)
- Bep Marine Push Buttons & Indicators