Shop All Circuit Breakers
Bep Marine
185050P-01-1 Switchable Reset Circuit Breaker - 50 amp, Panel Mount
Mfr # 3003.588
Zoro # G410721981
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # 3003.588
- Zoro # G410721981
- UPC # 870216007588
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 50A |
Circuit Breaker Mounting Style | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B040403CH)
- POLARIS Insulated Multitap Connector, 3.43 In. L (IPLD3/0-4B)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 3 Pole, 240V AC (B345)
- TENNANT Circuitbreaker, 25.0a, Resetable (383724)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- Bep Marine Circuit Breakers