Shop All Circuit Breakers
Bep Marine
185040F-01-1 Switchable Reset Circuit Breaker - 40 amp, Flush Mount
Mfr # 3003.5856
Zoro # G810791898
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Circuit Breaker Mounting Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 3003.5856
- Zoro # G810791898
- UPC # 870216007168
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 40A |
Circuit Breaker Mounting Style | Flush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- LEVITON Watertight Locking Connector (27W76)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, D Curve (M9F43140)
- SIEMENS Circuit Breaker, 5SY6 Series 20A, 3 Pole, 400V AC, C Curve (5SY63207)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- Bep Marine Circuit Breakers