Benzara 95935 Wood Leather Hide Box - Set Of Two
Mfr # 95935
Zoro # G304083522
Product Information
- Brand Benzara
- MFR # 95935
- Zoro # G304083522
- UPC # 758647959358
- Country of Origin China
- Category Duty Belts and Harnesses
Description
Presenting this set of two boxes, they look alike but the size differs. These are rectangular shaped boxes and are made up of quality wood which gives it robustness. To make it look attractive it's covered with brown and cream velvet leather covering. These boxes have appealing fasting buckle at the front to open the lid. This set of boxes is proper for range of home interiors. Employ it in your living room, bedroom, office or study. Keep important papers, bills, accessories, old photographs, antique decor stuff etc. These boxes can be adorned together or separately. Consider as gifting option which you can gift to near and dear ones on any special occasions. If liked it, get it without delay!
Features- Color - Brown, cream
- Finish - Matte
- Material - Leather, Wood
- Sizes - 10, 11 in. W
- Set of 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, MULTICAM, M (121175-008-M)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Black (F56037500132-34)
- BUSHNELL Ergonomic Duty Belt Harness, Reinforced (44H002BK)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, OLIVE DRAB, S (241-001-S)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- Benzara Duty Belts and Harnesses