Benzara 23819 Elegant Indian Metal Glass Wall Candle Sconce
Mfr # 23819
Zoro # G704114475
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Add refinement to your dwelling wall with this attractive wall candle sconce that features an amber glass and has a metal construction. The golden finish gives a royal touch to the item. The scrolls at the top and bottom go along well with the glass. If you are not satisfied with the lighting in your house, you must lighten the candle inside the wall sconce. Indeed your wall is going to look attractive with the candle lit.
The wall candle sconce is very eye-catchy and will very easily attract the eyes of people coming to your house. The sconce is a mixture of traditional and modern. It is a gorgeous addition to your dwelling and suits all kinds of interiors. Apart from adding it to your dwelling, you can also add it to wedding halls, palaces and other places. Also, recommend it to your near and dear ones who are looking for one.
- This wall candle sconce measures 11 inches (Width) x 7 inches (L) x 20 inches (Height)
- Metal and glass construction
- Golden finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- Z-LITE Verona 1 Light Wall Sconce, Bronze (2010-1S-BRZ)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- Benzara Sconces