Shop All Proximity Sensors
Bently Nevada
3300 Xl Proximitor 24V-DC Proximity Sensor
Mfr # 330281-015-00
Zoro # G904409081
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bently Nevada
- MFR # 330281-015-00
- Zoro # G904409081
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- BENTLY NEVADA 3300 Xl Probe Proximity Sensor (330105-02-12-05-02-00)
- BENTLY NEVADA 3300 Xl Nsv Probe Proximity Sensor (330909-00-60-10-02-05)
- BENTLY NEVADA 7200 PROBE PROXIMITY SENSOR (21508-02-12-10-02)
- BENTLY NEVADA 330 XL 5/8MM PROXIMITOR 24V-DC PROXIMITY SENSOR (3301080-91-05)
- BENTLY NEVADA 3300 XL 25MM PROXIMITOR 24V-DC PROXIMITY SENSOR (330850-90-05)
- BENTLY NEVADA 3300 Xl 8Mm Proximity Sensor (330101-00-30-05-02-00)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- Bently Nevada Sensors