Shop All Corrugated Tubing & Fittings
Bentley Harris
ConvoShield® Chrome Finish Aluminized Tubing - 1/2" Inside Diameter - 39" long
Mfr # COSHLD050
Zoro # G403524162
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Corrugated Tubing Inside Dia. 1/2"
- Corrugated Tubing Length 39"
- Corrugated Tubing Color Chrome
- Corrugated Tubing Material Aluminzed Nylon Co-Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bentley Harris
- MFR # COSHLD050
- Zoro # G403524162
- Country of Origin China
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1/2" |
Corrugated Tubing Length | 39" |
Corrugated Tubing length | 39� Inch |
Details
Corrugated Tubing Split | No |
Corrugated Tubing Color | Chrome |
Corrugated Tubing Material | Aluminzed Nylon Co-Polymer |
Temp. Range | -40 to 175 deg F |
Material | Aluminized Nylon Co-Polymer |
Chemical Resistant | Yes |
Description
Kable Kontrol’s ConvoShield Aluminized Nylon Wire Loom Tubing is the ideal solution for all automotive applications. One of the most annoying and time-consuming problems that people encounter today are automobile wiring defects and breakdowns. Especially for busy people, car problems are a nightmare because it disrupts all plans and scheduled tasks for the day. Likewise, industries that use machinery or industrial vehicles may encounter the same problems causing delays in manufacturing due to wire and cable breakdowns. This chrome wire loom sleeving is made from aluminized nylon and protects your cables and wires from heat and high-temperature environments. The convoshield aluminized split tubing is thoroughly tested to ensure thermal protection, resistance to automotive fluids, and insulation against 12-volt battery currents. The slit design makes the installation of new wires, and already existing wires, through the side-entry quick and easy. The efficiency and usability of these wire looms makes them a trusted product by the automobile industry, manufacturing companies, and car owners for everyday usage at the office and garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 3/4" Inside Diameter - 39" long (COSHLD075)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 1/4" Inside Diameter - 39" long (COSHLD025)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, POLYTUFF Non-MetallicTubing, 1/4", Black (B2025)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- White (WL-ED-PE-050-50-WT)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- Bentley Harris Corrugated Tubing & Fittings