Shop All Insect Repellents
Bens
Pump, Bens 100, Uncarded 3.4 oz., PK12
Mfr # 0006-7081
Zoro # G8357143
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Registered
- Form Liquid
- DEET Concentration 97.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bens
- MFR # 0006-7081
- Zoro # G8357143
- Country of Origin United States
- Category Insect Repellents
Details
Standards | EPA Registered |
Form | Liquid |
Item | Insect Repellent Wipes |
DEET Concentration | 97.00% |
Description
Insect Repellent Wipes, DEET Concentration 97.00 Percent, Form Liquid, Insect Control Type Repels, Standards EPA Registered, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-500 For Husqvarna 537284201 (150-500)
- CHEF-MASTER Brush Heavy Duty Grill (90043DH)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- ENFORCER Insecticide, f/Wasp/Hornets, 16oz Clear, PK 12 (AMREWHIK16)
- BENS Insect Repellant, Eco Spray, 6 oz., PK12 (0006-7178)
- BENS Insect Repellant, Pump, 1.25 oz., PK12 (0006-7190)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- BENS Insect Repellant, Wipes, PK12 (0006-7085)
- SUMMIT Barrier Mosquito Gnat 32Oz (010-6)
- ITW PRO BRANDS SCRUBS, Insect Shield Insect Repellent Wipes, 8 X 10, White, 100PK (91401)
- PEST X Ultrasonic 500 Sq. Ft. 110V Coverage Electronic Pest Repellent (PX-110-2)
- Bens Insect Repellents