Shop All Insect Repellents
Bens
Outdoor Head Net, Orange, 0.5mm, Nylon Mesh
Mfr # 0006-7220
Zoro # G711118831
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Mesh
- Color Orange
- Pore Shape Size 0.5 mm
- Strap Type No Strap
- Features For Use in Fishing, Gardening, Hiking, and Hunting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bens
- MFR # 0006-7220
- Zoro # G711118831
- Country of Origin China
- Category Insect Repellents
Dimensions
Pore Shape Size | 0.5 mm |
Named Size | S/M |
Details
Material | Nylon Mesh |
Color | Orange |
Strap Type | No Strap |
Features | For Use in Fishing, Gardening, Hiking, and Hunting |
Item | Outdoor Head Net |
Protects Against | Swarming Insects |
Product Type | Outdoor Head Net |
Fits Over | Head |
Description
Outdoor Head Net, Protects Against Swarming Insects, Material Nylon Mesh, Color Orange, Fits Over Head, Pore Shape Size 0.5 mm, Strap Type No Strap, Features For Use in Fishing, Gardening, Hiking, and Hunting, Named Size S/M, Product Type Outdoor Head Net
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- ZORO SELECT Line Post, 8 Ft x 1 5/8 In. (4LVL6)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- BENS Pump, Bens 100, Uncarded 3.4 oz., PK12 (0006-7081)
- BENS Insect Repellant, Wipes, PK12 (0006-7085)
- BENS Insect Repellant, Pump, 1.25 oz., PK12 (0006-7190)
- BENS Insect Repellant, Eco Spray, 6 oz., PK12 (0006-7178)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- HI-YIELD SYSTEMIC INSECT GRANULES (FH31228)
- PIC Bug Zapper W/Led Flame Torch (DFST)
- Bens Insect Repellents