Shop All Peelers, Cutters and Slicers
Benriner
BN95 Japanese ABS Plastic Mandoline with 3 Interchangable Blades
Mfr # 980BN95
Zoro # G911397593
product price: $164.99
/ea
Free Shipping & Returns
$164.99
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
- Brand Benriner
- MFR # 980BN95
- Zoro # G911397593
- Country of Origin Japan
- Category Peelers, Cutters and Slicers
Description
Create clean uniform vegetable and fruit slices with this Benriner BN95 Japanese mandoline with 3 julienne blades! This mandoline includes 1 smooth blade and 3 julienne blades made of razor-sharp stainless steel. Designed for superior versatility the julienne blades provide 1.5 3 or 6mm cuts while the unit's built-in knob easily adjusts slicing thickness from .5 to 8mm. The ABS construction provides exceptional durability and is able to withstand heavy-duty use.**This unit's handle and non-slip pads on the base allow for steady controlled cutting while a cut-out notch in the frame perches the unit on the rim of a bowl for added stability during use. Plus thanks to its ergonomic push guard your fingers will always be protected from the blade to ensure your safety. Easily slice anything from potatoes to carrots to lemons and limes to create attractive food presentations for your guests with this Japanese mandoline!**Overall Dimensions:*Length: 12 1/4''*Width: 3 3/4''*Height: 1 1/2''
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
- BEVERAGE-AIR Fan & Light Switch (502-198A)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- BERNER Thermostat 2 Pole (9502DS2T-P)
- CAMBRO Container Clear Rd 4Qt For - Part# Rfscw4135 (RFSCW4135)
- PRINCE CASTLE Dispenser, Sauce - 1/2 Oz. (581-NMCC)
- DEXTER RUSSELL Sandwich Spreaders 35 In 3 Pack (18183)
- CRESTWARE Boning Knife, Straight, 6 in. L, White (KN40)
- VOLLRATH CO Vollrath® Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15002, 1/2" Cut, Tabletop (15002)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (31644)
- CHEF N Slicer Banana Yel Plstc (102-205-017)
- DEXTER RUSSELL Pizza Cutter 4 In (18023)
- Benriner Peelers, Cutters and Slicers