No Product Image Available

Benriner

186706MC ''Big Beni'' Japanese Mandoline with 3 Interchangeable Blades


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create clean professional vegetable and fruit slices with this Benriner 186706MC large Japanese mandoline with interchangeable 3 blades! This mandoline comes with 3 razor-sharp corrosion-resistant stainless steel blades for superior versatility allowing you to precisely cut anything from extra-thin slices to large strands. The fine blade provides 1 mm slices while the medium and coarse blades provide 2 and 3 mm cuts respectively. Once you've chosen a blade and inserted it into the mandoline simply use the built-in knobs to adjust it to the desired cutting thickness. Plus it is a larger size than the alternative 'Little Beni'' which makes it great for bigger fruits and vegetables such as onions and potatoes.**The included finger guard ensures superior safety while in use while the incorporated handle allows for complete control and steadiness as you cut. The ABS construction makes it extremely durable and able to withstand heavy-duty use. Once you're done cutting the blade can be removed from the unit for simple cleaning. Use this mandoline to slice anything from potatoes and onions to lemons and limes with ease!**Overall Dimensions:*Length: 13 5/8''*Width: 5 1/8''*Height: 1 1/4''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.