Shop All Finishing Tool Parts
Benner-Nawman
Rebar Cutter Tune-Up Kit, For 10H744
Mfr # TU25K
Zoro # G8084054
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rebar Cutter 10H744 (DC-25X)
- Includes Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit
- Product Type Portable Rebar Cutter
- Features A Safety Relief Valve for Retracting the Piston and a Cutting Guard, Fastest, Safest, and Most Economical Way to Cut Rebar on the Job
- Compatible Mfr. Model No. Rebar Cutter 10H744 (DC-25X)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benner-Nawman
- MFR # TU25K
- Zoro # G8084054
- UPC # 085694880251
- Country of Origin Japan
- Category Finishing Tool Parts
Dimensions
Overall Length | 20 in |
Overall Height | 9.8 in |
Overall Width | 5.9 in |
Details
For Use With | Rebar Cutter 10H744 (DC-25X) |
Includes | Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit |
Item | Rebar Cutter Tune-Up Kit |
Product Type | Portable Rebar Cutter |
Features | A Safety Relief Valve for Retracting the Piston and a Cutting Guard, Fastest, Safest, and Most Economical Way to Cut Rebar on the Job |
Compatible Mfr. Model No. | Rebar Cutter 10H744 (DC-25X) |
Weight | 49.6 lb |
Application | Small Fabrication Shop |
Compatible Threader Mfr. Model No. | Rebar Cutter 10H744 (DC-25X) |
Compatible Manufacturer Part Number | Rebar Cutter 10H744 (DC-25X) |
Compatible Threader Manufacturer Part Number | Rebar Cutter 10H744 (DC-25X) |
Description
Rebar Cutter Tune-Up Kit, Product Type Portable Rebar Cutter, For Use With Rebar Cutter 10H744 (DC-25X), Compatible Threader Manufacturer Part Number Rebar Cutter 10H744 (DC-25X), Application Small Fabrication Shop, Features A Safety Relief Valve for Retracting the Piston and a Cutting Guard, Fastest, Safest, and Most Economical Way to Cut Rebar on the Job, Includes Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit, Overall Height 9.8 in, Overall Length 20 in, Overall Width 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Round Single Cut Bastard File (11526NN)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046PF)
- BENNER-NAWMAN Rebar Cutter Tune-Up Kit, For 10H743 (TU20K)
- MILWAUKEE TOOL Seal (45-06-0635)
- MILWAUKEE TOOL Shoe Pin (44-60-1635)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- BLACK & DECKER Eye Shield (5140171-04)
- SP AIR Replacement Radius Blade For Sp-7252F (Set Of 10) (252-R1.5)
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- Benner-Nawman Finishing Tools