Shop All Electric Rebar Cutters & Benders
Benner-Nawman
Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap
Mfr # DBD-25X
Zoro # G3099945
product price: $5,554.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,554.99
Free 30-Day Returns
Key Features
- Amps @ 120V 12
- Max. Capacity (In.) 7/8 in
- Voltage 115V AC
- Bend Angle (Deg.) 180
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benner-Nawman
- MFR # DBD-25X
- Zoro # G3099945
- UPC # 85694323253
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Height (In.) | 17.2 in |
Width (In.) | 21.5 in |
Length (In.) | 19 in |
Tool Length | 19 in |
Overall Height | 17 1/4 in |
Overall Width | 21 1/2 in |
Maximum Rebar Size Bending Capacity | #7 |
Description
Rebar Bender Kit, Voltage 115V AC, Rebar Tool Style Benchtop, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 7/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Bearing Type Ball, Current 12 A, Features Emergency Stop Switch, Lever Type Angle Selector, Two Lifting Handles, Includes Bender Cover, Foot Pedal Switch, Operations Manual, Set of (6) Bending Rollers, Tool Kit, Maximum Metric Rebar Bending Capacity 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- PROTO Rear Axle Flange Foot (J4277B)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap (DC-20WH)
- BENNER-NAWMAN Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap (DBC-16H)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- BENNER-NAWMAN Rebar Cutter Kit, 12 Amps, 1 In Cap (DC-25X)
- SIGMA Rebar Bender For Up To # 11 Rebar (DBM-40P)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- Benner-Nawman Electric Rebar Cutters & Benders