Benner-Nawman

Circular Saw Blade, For Mfr. No. BNCE-20


product price: $34.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. BNCE-20
  • Tooth Grind ATB
  • Hook Angle 4 Degrees
  • For Use With Saw Type Rebar Cutters
  • Max. RPM 1700
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 4 3/8 in
Cutting Depth 1"
Cut Width 0.063 in
Arbor Size 3/8 in
Max. Cutting Depth 1 in
Maximum Cutting Depth 1 in
Blade Diameter 4 3/8 in

Description

Circular Saw Blade, Blade Diameter 4 3/8 in, Arbor Size 3/8 in, Arbor Shape Round, Number of Teeth 24, Maximum Blade Speed 2,000 RPM, Maximum Cutting Depth 1 in, Primary Material Application Steel, Steel Alloys, Tip Material Carbide Tipped, Cut Width 0.063 in, Metal Cutting Type Solid Stock, Thick Metal, Tooth Grind ATB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.