Shop All Specialty Coatings
Benjamin Moore &-Insl-X
GAL Acry Mas WTR Block
Mfr # AMW1000099-01
Zoro # G108653341
product price: $369.99
/ea
Free Shipping & Returns
$369.99
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
- Brand Benjamin Moore &-Insl-X
- MFR # AMW1000099-01
- Zoro # G108653341
- UPC # 90548223580
- Country of Origin United States
- Category Specialty Coatings
Description
Gallon, Acrylic Masonry Water Block, Water Proofer Seals Vertical Masonry Surfaces Such As Basement Walls, Foundations, Retaining Walls Exterior Masonry Walls, 100 Acrylic Latex, Smooth, Flat Finish, Interior Exterior Use, Easy Applications With Brush, Roller Spray, Mold Mildew Resistant Coating, Low Odor, Withstands Up To 12 Psi Hydrostatic Pressure, Soap Water Clean Up, Tack Free In 1 Hour, ReCoat In 4 Hours, Coverage 75125 SQFT Per Gallon, Item May Be VOC Restricted In Certain Areas, Please Refer To The Restricted Items Report On MOL For A List Of Items That Are Restricted In Your Area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- RUST-OLEUM Specialty 11 Oz. Metallic Satin Spray Paint, Silver (340648)
- MIDWEST RAKE 4" Chip Paint Brush (48134)
- BENJAMIN MOORE &-INSL-X GAL Acry Mas WTR Block (AMW1000099-01)
- HENTZEN Paint, Liquid, Green, Type IV (08605GUZ-ULVOC)
- ABSCO Absolute Coatings 45001 Gallon - Black Paint Paint (POR-45001)
- MCCLOSKEY Man O' War Satin Clear Oil-Based Marine Spar Varnish 1 qt (080.0007505.005)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 5 gal. (316535)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal Red (S-CT-ALPHARED1G)
- HENRY Henry PR525070 Aluminum Roof Coating, Silver, 4.75 gal Pail (PR525070)
- Benjamin Moore &-Insl-X Specialty Coatings