Shop All Exterior Paints
This Product is Discontinued
Benjamin Moore
Exterior Paint, Flat, 1 gal. (Discontinued)
Mfr # N4001X001CC190
Zoro # G3946483
This Product is Discontinued
Key Features
- Finish Flat
- Size 1 gal.
- Color Pearly Gates
- Coverage 250 to 350 sq. ft./gal.
- VOC Content 42g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benjamin Moore
- MFR # N4001X001CC190
- Zoro # G3946483
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal. |
Details
Item | Exterior Paint |
Finish | Flat |
Color | Pearly Gates |
Coverage | 250 to 350 sq. ft./gal. |
VOC Content | 42g/L |
Dry Time | 1 hr. |
Dry Time Recoat | 4 hr. |
Application Method | Brush, Roll, Spray |
Standards | VOC Complaint |
Description
Exterior Paint, Paint Color Family Yellows, Pearly Gates, Finish Flat, Size 1 gal, Coverage 250 to 350 sq ft/gal, VOC Content 42g/L, Dry Time Recoat 4 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Standards VOC Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.