Shop All Paint Roller Covers
This Product is Discontinued
Benjamin Moore
9 in Paint Roller Cover, 1/4 in Nap, Woven Synthetic (Discontinued)
Mfr # 065690018
Zoro # G4954153
This Product is Discontinued
Key Features
- Length 9 in
- Nap 1/4 in
- Cover Material Woven Synthetic
- Core Material Polypropylene
- Surfaces Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benjamin Moore
- MFR # 065690018
- Zoro # G4954153
- UPC # 023906097240
- Country of Origin Unknown
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 1/4 in |
Cover Material | Woven Synthetic |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | Water Based, Oil Based |
Description
Paint Roller Cover, Paint Type Water Based, Oil Based, Cover Material Woven Synthetic, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.