Shop All Mobile Lift Tables
Bendpak
FullRise Scissor Lift Table
Mfr # EV2400SL
Zoro # G607710651
product price: $8,449.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$8,449.99
Free 30-Day Returns
Key Features
- Color Grey
- Weight Capacity 2400 lns.
- Material Steel
- Width 48.75"
- Length 87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bendpak
- MFR # EV2400SL
- Zoro # G607710651
- UPC # 849672026686
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 48.75" |
Length | 87" |
Details
Color | Grey |
Weight Capacity | 2400 lns. |
Material | Steel |
Description
The BendPak EV2400SL is a pusharound fullrise scissor lift table that is perfectly suited for EV battery pack replacement With its compact design, this spacesaving scissor lift can be easily transported anywhere in the workplace
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- Bendpak Lifting Tables